Motion
79075040
1/2-13 UNC 1" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11764411
MFR #79075040
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC 1" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11764411
MFR #79075040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.28/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/2-13

Details

  • Fastener Standard
    ASTM A307
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC

Overview

Mfr description
79075040 79075040 1/2-13X1 GR2 ZP CARRIA
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought