Motion
79285888
3/32" Thick, Durometer 90 DURO O-RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764704
MFR #79285888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Thick, Durometer 90 DURO O-RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764704
MFR #79285888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    5.5000 in - 139.37 mm
  • Outside Diameter  
    5.6880 in - 144.44 mm
  • Thickness
    0.1030 in - 3/32 in - 2.62 mm

Details

  • Dash Number
    161
  • Durometer
    90 DURO O-RING
  • Material
    Buna-N
  • Product Type
    O-Rings

Overview

Mfr description
79285888 79285888 AS566A-161 25/PK BUNA
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought