Motion
79297222
79297222 79297222 23W PAR38 E26 27K COMP
Mi Item #11764886
MFR #79297222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
79297222 79297222 23W PAR38 E26 27K COMP
Mi Item #11764886
MFR #79297222

Mfr description
79297222 79297222 23W PAR38 E26 27K COMP
  • Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5 in
  • Wattage
    23 W

Details

  • Base Type
    Screw-In
  • Color Rendering Index
    85
  • Color Temperature
    2700
  • Dimming
    NonDimmable
  • Lamp Type
    PAR38
  • Lamps Style
    Flood/Spot
  • Longevity
    10,000 hrs
  • Lumen Output
    100
  • Shatter Resistance
    NonShatter Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)