Motion
79297248
79297248 79297248 11W PAR20 E26 27K COMP
Mi Item #11764888
MFR #79297248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
79297248 79297248 11W PAR20 E26 27K COMP
Mi Item #11764888
MFR #79297248

Mfr description
79297248 79297248 11W PAR20 E26 27K COMP
  • Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-3/4 in
  • Wattage
    11 W

Details

  • Base Type
    Screw-In
  • Color Rendering Index
    85
  • Color Temperature
    2700
  • Dimming
    NonDimmable
  • Lamp Type
    PAR20
  • Lamps Style
    Flood/Spot
  • Longevity
    10,000 hrs
  • Lumen Output
    380
  • Shatter Resistance
    NonShatter Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)