Motion
79297370
9 Watt Fluorescent Residential/Office Medium Screw Lamp - 2,700°K Color Temp, 450 Lumens, A19, 6,000 hr Avg Life
MI ITEM #11764898
MFR #79297370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Watt Fluorescent Residential/Office Medium Screw Lamp - 2,700°K Color Temp, 450 Lumens, A19, 6,000 hr Avg Life
MI ITEM #11764898
MFR #79297370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79297370 79297370 9W A-TYPE E26 27K COMP
  • Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.

Specifications

  • Base Type
    Medium Screw
  • Color Temperature
    2700
  • Dimming
    NonDimmable
  • Lamps Style
    Residential/Office
  • Lamp Type
    A19
  • Longevity
    6,000 hrs
  • Lumen Output
    450
  • Overall Length
    4-1/4 in
  • Shatter Resistance
    NonShatter Resistant
  • Wattage
    40.0
  • Color Rendering Index
    85

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text