Motion
79297388
79297388 79297388 9W A-TYPE E26 50K COMP
Mi Item #11764899
MFR #79297388
Price$21.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
79297388 79297388 9W A-TYPE E26 50K COMP
Mi Item #11764899
MFR #79297388

Mfr description
79297388 79297388 9W A-TYPE E26 50K COMP
  • Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.15/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Wattage
    9 W

Details

  • Base Type
    Screw-In
  • Color Rendering Index
    85
  • Color Temperature
    5000 K
  • Dimming
    NonDimmable
  • Lamp Type
    A19
  • Lamps Style
    Residential/Office
  • Longevity
    10,000 hrs
  • Lumen Output
    450
  • Shatter Resistance
    NonShatter Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)