Specifications
Dimensions
- Overall Length6-3/4 in
- Wattage32 W
Details
- Base TypeScrew-In
- Color Rendering Index85
- Color Temperature2700
- DimmingNonDimmable
- Lamp TypeT4
- Lamps StyleResidential/Office
- Longevity8,000 hrs
- Lumen Output2,000
- Shatter ResistanceNonShatter Resistant
Overview
Mfr description
79297438 79297438 32W T4/SPIRAL/27K COMP
- Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
- An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
- When the arc mixes with the gases inside, it emits fluorescent light.