Motion
79297446
79297446 79297446 32W T4/SPIRAL/41K COMP
Mi Item #11764905
MFR #79297446
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
79297446 79297446 32W T4/SPIRAL/41K COMP
Mi Item #11764905
MFR #79297446

Mfr description
79297446 79297446 32W T4/SPIRAL/41K COMP
  • Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-3/4 in
  • Wattage
    32 W

Details

  • Base Type
    Screw-In
  • Color Rendering Index
    85
  • Color Temperature
    4100 K
  • Dimming
    NonDimmable
  • Lamp Type
    T4
  • Lamps Style
    Residential/Office
  • Longevity
    10000 hrs
  • Lumen Output
    2000
  • Shatter Resistance
    NonShatter Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)