Motion
79297461
40 Watt Fluorescent Residential/Office Medium Screw Lamp - 4,100°K Color Temp, 2,600 Lumens, T4, 10,000 hr Avg Life
MI ITEM #11764907
MFR #79297461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 Watt Fluorescent Residential/Office Medium Screw Lamp - 4,100°K Color Temp, 2,600 Lumens, T4, 10,000 hr Avg Life
MI ITEM #11764907
MFR #79297461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79297461 79297461 40W T4/SPIRAL/4100K CO
  • Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.

Specifications

  • Base Type
    Medium Screw
  • Color Temperature
    4100 K
  • Dimming
    NonDimmable
  • Lamps Style
    Residential/Office
  • Lamp Type
    T4
  • Longevity
    10,000 hrs
  • Lumen Output
    2,600
  • Overall Length
    7-1/4 in
  • Shatter Resistance
    NonShatter Resistant
  • Wattage
    150.0
  • Color Rendering Index
    85

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text