Motion
79297495
79297495 79297495 65W T4/SPIRAL/27K COMP
Mi Item #11764910
MFR #79297495
Price$71.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
79297495 79297495 65W T4/SPIRAL/27K COMP
Mi Item #11764910
MFR #79297495

Mfr description
79297495 79297495 65W T4/SPIRAL/27K COMP
  • Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.60/each

Specifications

Dimensions

  • Overall Length
    9-1/2 in
  • Wattage
    65 W

Details

  • Base Type
    Screw-In
  • Color Rendering Index
    85
  • Color Temperature
    2700
  • Dimming
    NonDimmable
  • Lamp Type
    T5
  • Lamps Style
    Residential/Office
  • Longevity
    10,000 hrs
  • Lumen Output
    4,300
  • Shatter Resistance
    NonShatter Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)