Motion
79297768
79297768 79297768 13W T2/SPIRAL/27K 4/PK
Mi Item #11764914
MFR #79297768
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
79297768 79297768 13W T2/SPIRAL/27K 4/PK
Mi Item #11764914
MFR #79297768

Mfr description
79297768 79297768 13W T2/SPIRAL/27K 4/PK
  • Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4-1/8 in
  • Wattage
    13 W

Details

  • Base Type
    Screw-In
  • Color Rendering Index
    85
  • Color Temperature
    2700
  • Dimming
    NonDimmable
  • Lamp Type
    T2
  • Lamps Style
    Residential/Office
  • Longevity
    12,000 hrs
  • Lumen Output
    900
  • Shatter Resistance
    NonShatter Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)