Motion
79297834
79297834 79297834 18W T2/SPIRAL/50K 3/PK
MI ITEM #11764919
MFR #79297834
Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
79297834 79297834 18W T2/SPIRAL/50K 3/PK
MI ITEM #11764919
MFR #79297834

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.65/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Wattage
    18 W

Details

  • Base Type
    Screw-In
  • Color Rendering Index
    85
  • Color Temperature
    5000 K
  • Dimming
    NonDimmable
  • Lamp Type
    T2
  • Lamps Style
    Residential/Office
  • Longevity
    10,000 hrs
  • Lumen Output
    1,200
  • Shatter Resistance
    NonShatter Resistant

Overview

Mfr description
79297834 79297834 18W T2/SPIRAL/50K 3/PK
  • Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought