Motion
79342168
4 Piece 7/16 x 8-3/8" External Pipe Thread Restoring File Set 8, 9, 10, 11-1/2, 11, 32, 12, 28, 13, 27, 14, 24, 16, 20, 18 TPI
Mi Item #11764923
MFR #79342168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece 7/16 x 8-3/8" External Pipe Thread Restoring File Set 8, 9, 10, 11-1/2, 11, 32, 12, 28, 13, 27, 14, 24, 16, 20, 18 TPI
Mi Item #11764923
MFR #79342168

Mfr description
79342168 79342168 4PC 1/2/7&8 RESTORING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • File Length
    8-3/8 in
  • File Width
    7/16 in
  • Pitch
    0.80 mm, 1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.50 mm, 3.00 mm
  • Threads Per Inch
    8 in, 9 in, 10 in, 11-1/2 in, 11 in, 32 in, 12 in, 28 in, 13 in, 27 in, 14 in, 24 in, 16 in, 20 in, 18 in

Details

  • External Thread Use
    Yes,ExternalThreadUse
  • Internal Thread Use
    No,NonInternalThreadUse
  • Number of Files
    4
  • Restores Pipe Threads
    PipeThreadRestore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)