Motion
79342176
7/16 x 8-3/8" External Pipe Thread Restoring File 8, 10, 11-1/2, 14, 16, 18, 24, 27 TPI, For Use with Pipe, 1 File with 8 Thread Size Filing Surfaces
Mi Item #11764924
MFR #79342176
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 x 8-3/8" External Pipe Thread Restoring File 8, 10, 11-1/2, 14, 16, 18, 24, 27 TPI, For Use with Pipe, 1 File with 8 Thread Size Filing Surfaces
Mi Item #11764924
MFR #79342176

Mfr description
79342176 79342176 COARSE - FINE PITCH P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • File Length
    8-3/8 in
  • File Width
    7/16 in
  • Threads Per Inch
    8 in, 10 in, 11-1/2 in, 14 in, 16 in, 18 in, 24 in, 27 in

Details

  • External Thread Use
    Yes,ExternalThreadUse
  • Internal Thread Use
    No,NonInternalThreadUse
  • Number of Files
    1
  • Restores Pipe Threads
    PipeThreadRestore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)