Motion
79459053
1-1/2 - 6 UNC, 12" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 2-1/4" Hex
MI ITEM #11764938
MFR #79459053
List Price$134.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 6 UNC, 12" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 2-1/4" Hex
MI ITEM #11764938
MFR #79459053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$134.40/each for your price

Overview

Mfr description
79459053 79459053 1-1/2-6X12 GR5 ZP PART
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1-1/2 - 6 in
  • Length
    12 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    2-1/4 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text