Motion
79487161
Hand Chain Hoist - 10 ft Lift Height, 1000 lb Weight Capacity
Mi Item #11764958
MFR #79487161
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 10 ft Lift Height, 1000 lb Weight Capacity
Mi Item #11764958
MFR #79487161

Mfr description
79487161 79487161 1/2 TON 10' LIFT HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    50
  • Headroom
    13.625 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    13.6250 in
  • Pull To Lift Full Load
    50 lbs

Details

  • Lever Force To Operate Hoist
    50.00
  • Number of Chains
    1
  • Series
    PSHSZ-0.5K-10
  • Type
    Hand
  • Weight Capacity
    1000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)