Motion
79487187
1,000 Lb Capacity, 20' Lift Height, Chain Manual Hoist - 50' Overhaul to Lift 1', 13-5/8" Min Headroom
Mi Item #11764959
MFR #79487187
Price$236.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Capacity, 20' Lift Height, Chain Manual Hoist - 50' Overhaul to Lift 1', 13-5/8" Min Headroom
Mi Item #11764959
MFR #79487187

Mfr description
79487187 79487187 1/2 TON 20' LIFT HAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.55/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    50
  • Headroom
    13.625 in
  • Lift Height
    20 ft

Details

  • Lever Force To Operate Hoist
    50.00
  • Number of Chains
    1
  • Type
    Hand
  • Weight Capacity
    1000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)