Motion
79487195
Hand Chain Hoist - 8 ft Lift Height, 2000 lb Weight Capacity
MI ITEM #11764960
MFR #79487195
Price$194.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 8 ft Lift Height, 2000 lb Weight Capacity
MI ITEM #11764960
MFR #79487195

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$194.15/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    37
  • Headroom
    14.8 in
  • Lift Height
    8 ft
  • Minimum Hoist Headroom
    14.8000 in
  • Pull To Lift Full Load
    63 lbs

Details

  • Lever Force To Operate Hoist
    63.00
  • Number of Chains
    1
  • Series
    PSHSZ-1K-8
  • Type
    Hand
  • Weight Capacity
    2000 lb

Overview

Mfr description
79487195 79487195 1 TON 8' LIFT HAND CHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought