Motion
79487245
Hand Chain Hoist - 20 ft Lift Height, 3000 lb Weight Capacity
MI ITEM #11764962
MFR #79487245
Price$370.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 20 ft Lift Height, 3000 lb Weight Capacity
MI ITEM #11764962
MFR #79487245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$370.20/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    65
  • Headroom
    17.375 in
  • Lift Height
    20 ft
  • Minimum Hoist Headroom
    17-3/8 in
  • Pull To Lift Full Load
    80 lbs

Details

  • Lever Force To Operate Hoist
    80.00
  • Number of Chains
    1
  • Type
    Hand
  • Weight Capacity
    3000 lb

Overview

Mfr description
79487245 79487245 1.5 TON 20' LIFT HAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought