Motion
79487252
4,000 Lb Capacity, 8' Lift Height, Chain Manual Hoist - 80' Overhaul to Lift 1', 18-1/2" Min Headroom
MI ITEM #11764963
MFR #79487252
Price$418.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, 8' Lift Height, Chain Manual Hoist - 80' Overhaul to Lift 1', 18-1/2" Min Headroom
MI ITEM #11764963
MFR #79487252

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$418.93/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    80
  • Headroom
    18.5 in
  • Lift Height
    8 ft

Details

  • Lever Force To Operate Hoist
    74.00
  • Number of Chains
    1
  • Type
    Hand
  • Weight Capacity
    4000 lb

Overview

Mfr description
79487252 79487252 2 TON 8' LIFT HAND CHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought