Motion
79487260
4,000 Lb Capacity, 10' Lift Height, Chain Manual Hoist - 74' Overhaul to Lift 1', 18-1/2" Min Headroom
Mi Item #11764964
MFR #79487260
Price$344.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, 10' Lift Height, Chain Manual Hoist - 74' Overhaul to Lift 1', 18-1/2" Min Headroom
Mi Item #11764964
MFR #79487260

Mfr description
79487260 79487260 2 TON 10' LIFT HAND CH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.10/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    74
  • Headroom
    18.5 in
  • Lift Height
    10 ft

Details

  • Lever Force To Operate Hoist
    74.00
  • Number of Chains
    1
  • Type
    Hand
  • Weight Capacity
    4000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)