Motion
79487278
Hand Chain Hoist - 15 ft Lift Height, 4000 lb Weight Capacity
Mi Item #11764965
MFR #79487278
Price$382.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 15 ft Lift Height, 4000 lb Weight Capacity
Mi Item #11764965
MFR #79487278

Mfr description
79487278 79487278 2 TON 15' LIFT HAND CH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.30/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    74
  • Headroom
    18.5 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    18.5000 in
  • Pull To Lift Full Load
    74 lbs

Details

  • Lever Force To Operate Hoist
    74.00
  • Number of Chains
    1
  • Series
    PSHSZ-2K-15
  • Type
    Hand
  • Weight Capacity
    4000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)