Motion
79487294
6,000 Lb Capacity, 8' Lift Height, Chain Manual Hoist - 154' Overhaul to Lift 1', 21.61" Min Headroom
Mi Item #11764966
MFR #79487294
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6,000 Lb Capacity, 8' Lift Height, Chain Manual Hoist - 154' Overhaul to Lift 1', 21.61" Min Headroom
Mi Item #11764966
MFR #79487294

Mfr description
79487294 79487294 3 TON 8' LIFT HAND CHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    154
  • Headroom
    21.61 in
  • Lift Height
    8 ft

Details

  • Lever Force To Operate Hoist
    84.00
  • Number of Chains
    1
  • Type
    Hand
  • Weight Capacity
    6000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)