Motion
79487302
6,000 Lb Capacity, 10' Lift Height, Chain Manual Hoist - 84' Overhaul to Lift 1', 21-5/8" Min Headroom
MI ITEM #11764967
MFR #79487302
Price$397.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6,000 Lb Capacity, 10' Lift Height, Chain Manual Hoist - 84' Overhaul to Lift 1', 21-5/8" Min Headroom
MI ITEM #11764967
MFR #79487302

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$397.88/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    84
  • Headroom
    21.625 in
  • Lift Height
    10 ft

Details

  • Lever Force To Operate Hoist
    84.00
  • Number of Chains
    1
  • Type
    Hand
  • Weight Capacity
    6000 lb

Overview

Mfr description
79487302 79487302 3 TON 10' LIFT HAND CH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought