Motion
79487310
Hand Chain Hoist - 15 ft Lift Height, 6000 lb Weight Capacity
MI ITEM #11764968
MFR #79487310
Price$461.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 15 ft Lift Height, 6000 lb Weight Capacity
MI ITEM #11764968
MFR #79487310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$461.88/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    84
  • Headroom
    21.625 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    21-5/8 in
  • Pull To Lift Full Load
    84 lbs

Details

  • Lever Force To Operate Hoist
    84.00
  • Number of Chains
    1
  • Series
    PSHSZ-3K-15
  • Type
    Hand
  • Weight Capacity
    6000 lb

Overview

Mfr description
79487310 79487310 3 TON 15' LIFT HAND CH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought