Motion
79487328
6,000 Lb Capacity, 20' Lift Height, Chain Manual Hoist - 84' Overhaul to Lift 1', 21-5/8" Min Headroom
MI ITEM #11764969
MFR #79487328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6,000 Lb Capacity, 20' Lift Height, Chain Manual Hoist - 84' Overhaul to Lift 1', 21-5/8" Min Headroom
MI ITEM #11764969
MFR #79487328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79487328 79487328 3 TON 20' LIFT HAND CH

Specifications

  • Weight Capacity
    6000 lb
  • Lift Height
    20 ft
  • Chain Overhauled To Lift Load 1 Foot
    84
  • Headroom
    21.625 in
  • Lever Force To Operate Hoist
    84.00
  • Number of Chains
    1
  • Type
    Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text