1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79487336
10,000 Lb Capacity, 8' Lift Height, Chain Manual Hoist - 147' Overhaul to Lift 1', 27.08" Min Headroom
MI ITEM #
11764970
MFR #
79487336
Price
$580.75
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hand Chain Hoists
Value Collection 79487336
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79487336
10,000 Lb Capacity, 8' Lift Height, Chain Manual Hoist - 147' Overhaul to Lift 1', 27.08" Min Headroom
MI ITEM #
11764970
MFR #
79487336
Mfr description
79487336 79487336 5 TON 8' LIFT HAND CHA
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$580
.75
/each
Add to Cart
Specifications
Dimensions
Chain Overhauled To Lift Load 1 Foot
147
Headroom
27.08 in
Lift Height
8 ft
Details
Lever Force To Operate Hoist
75.00
Number of Chains
2
Type
Hand
Weight Capacity
10000 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items