Motion
79487377
Lever Hoist - Short Handle Lever Type, 3/4 ton, 1500 lbs Capacity
Mi Item #11764971
MFR #79487377
Price$257.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Short Handle Lever Type, 3/4 ton, 1500 lbs Capacity
Mi Item #11764971
MFR #79487377

Mfr description
79487377 79487377 .75 TON 15' LIFT SHORT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.13/each

Specifications

Dimensions

  • Headroom
    11.625 in
  • Lift Height
    15 ft

Details

  • Capacity
    1500 lbs, 3/4 ton
  • Lever Hoist Type
    Short Handle Lever
  • Number of Chains
    1
  • Type
    Short Handle Lever
  • Weight Capacity
    1500 lbs, 3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)