1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79487443
6,000 Lb Capacity, 15' Lift Height, Chain Short Handle Manual Lever Hoist - 15-15/16" Min Headroom
MI ITEM #
11764972
MFR #
79487443
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
Value Collection 79487443
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79487443
6,000 Lb Capacity, 15' Lift Height, Chain Short Handle Manual Lever Hoist - 15-15/16" Min Headroom
MI ITEM #
11764972
MFR #
79487443
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
79487443 79487443 3 TON 15' LIFT SHORT H
Specifications
Weight Capacity
6000 lb
Headroom
15.9375 in
Lift Height
15 ft
Number of Chains
1
Type
Short Handle Lever
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data