1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79487567
2 Ton Capacity Wide Range Ball Bearing Trolley 3-5/32" to 6-39/64" Flange Width, 3" Wheel Diam, 6" to 24" I-Beam, 59" Min Radius
Mi Item #
11764975
MFR #
79487567
Price
$718.00
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Overhead Trolleys
Value Collection 79487567
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79487567
2 Ton Capacity Wide Range Ball Bearing Trolley 3-5/32" to 6-39/64" Flange Width, 3" Wheel Diam, 6" to 24" I-Beam, 59" Min Radius
Mi Item #
11764975
MFR #
79487567
Mfr description
79487567 79487567 2 TON CAP UNIV WIDE FL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$718
.00
/each
Add to Cart
Specifications
Dimensions
Flange Width
3-5/32 in - 6-39/64 in
I Beam Height Range
6-24
Minimum Radius
59.000
Details
Type
Wide Range Ball Bearing
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items