1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79496030
2 Connection, 12 VDC Input, 110 VAC Output, 2,000 Peak Wattage, Power Inverter 1,000 Watt Continuous Output Power
Mi Item #
11764977
MFR #
79496030
Price
$585.55
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 79496030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79496030
2 Connection, 12 VDC Input, 110 VAC Output, 2,000 Peak Wattage, Power Inverter 1,000 Watt Continuous Output Power
Mi Item #
11764977
MFR #
79496030
Mfr description
79496030 79496030 1000W POWER INVERTER0
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$585
.55
/each
Add to Cart
Specifications
Details
Continuous Output Power
1,000 W
Input Voltage
12 V dc
Number Of Output Connections
2
Output Voltage
110 V ac
Peak Output Power
2,000 W
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items