Motion
79514162
1/4" Die Grinder Collet;Use with 1/4" Die Grinders
Mi Item #11764982
MFR #79514162
Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Die Grinder Collet;Use with 1/4" Die Grinders
Mi Item #11764982
MFR #79514162

Mfr description
79514162 79514162 1/4" COLET AIR TOOL RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.71/each

Specifications

Dimensions

  • Collet Size
    1/4 in

Details

  • Accessory Type
    Collet
  • For Use With
    1/4" Die Grinders
  • PSC Code
    3405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)