1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79595567
3-1/2" Long x 1-1/2" Wide, Hasps Hasp;Steel with Zinc Finish
MI ITEM #
11765017
MFR #
79595567
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 79595567
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79595567
3-1/2" Long x 1-1/2" Wide, Hasps Hasp;Steel with Zinc Finish
MI ITEM #
11765017
MFR #
79595567
Mfr description
79595567 79595567 3-1/2" ZINC PLTD STL S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Arm Length
3.350
Length
1.070
Overall Length
3-1/2 in
Pad Length
1.3800
Slot Length
1-1/4
Width
1.5000 in
Details
Material
Steel
Material Grade
Steel
PSC Code
5340
Shacklediametertolerance
0.437
Type
Hasps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items