Motion
79595575
4-1/2" Long x 1-1/2" Wide, Hasps Hasp;Steel with Zinc Finish
Mi Item #11765018
MFR #79595575
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Long x 1-1/2" Wide, Hasps Hasp;Steel with Zinc Finish
Mi Item #11765018
MFR #79595575

Mfr description
79595575 79595575 4-1/2" ZINC PLTD STL S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arm Length
    4.380
  • Length
    1.070
  • Overall Length
    4-1/2 in
  • Pad Length
    1.2500
  • Slot Length
    1.300
  • Width
    1.5000 in

Details

  • Material
    Steel
  • Material Grade
    Steel
  • PSC Code
    5340
  • Shacklediametertolerance
    0.437
  • Type
    Hasps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)