Motion
79595583
6" Long x 1.9" Wide, Hasps Hasp;Steel with Zinc Finish
MI ITEM #11765019
MFR #79595583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long x 1.9" Wide, Hasps Hasp;Steel with Zinc Finish
MI ITEM #11765019
MFR #79595583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79595583 79595583 6" ZINC PLTD STL SAFET

Specifications

  • Type
    Hasps
  • Material
    Steel
  • Overall Length
    6 in
  • Pad Length
    2.7500
  • Arm Length
    5.900
  • Material Grade
    Steel
  • PSC Code
    5340
  • Shacklediametertolerance
    0.437
  • Slot Length
    1.330
  • Length
    1.070
  • Width
    1.9000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text