Motion
79683678
3/4-10, 10-1/4" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 3/4" Screw, 7B Class of Fit
Mi Item #11765130
MFR #79683678
Price$169.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, 10-1/4" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 3/4" Screw, 7B Class of Fit
Mi Item #11765130
MFR #79683678

Mfr description
79683678 79683678 3/4-10X10-1/4 4/PK B7
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.00/each

Specifications

Dimensions

  • Overall Length
    10-1/4 in
  • Screw Size
    3/4 in
  • Thread Size
    3/4-10

Details

  • Class
    7B
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    B7
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)