1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79684031
1-8, 4-1/2" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1" Screw, 7B Class of Fit
MI ITEM #
11765166
MFR #
79684031
Price
$117.78
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 79684031
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79684031
1-8, 4-1/2" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1" Screw, 7B Class of Fit
MI ITEM #
11765166
MFR #
79684031
Mfr description
79684031 79684031 1-8X4-1/2 4/PK B7 STUD
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$117
.78
/each
Add to Cart
Specifications
Dimensions
Overall Length
4-1/2 in
Screw Size
1 in
Thread Size
1-8
Details
Class
7B
Fastener Standard
ASTM A193
Finish Coating
Uncoated
Material
Steel
Material Grade
B7
Style
Fully Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items