Motion
79684163
1-8, 7-3/4" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1" Screw, 7B Class of Fit
Mi Item #11765179
MFR #79684163
Price$242.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8, 7-3/4" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1" Screw, 7B Class of Fit
Mi Item #11765179
MFR #79684163

Mfr description
79684163 79684163 1-8X7-3/4 4/PK B7 STUD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.65/each

Specifications

Dimensions

  • Overall Length
    7-3/4 in
  • Screw Size
    1 in
  • Thread Size
    1-8

Details

  • Class
    7B
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    B7
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)