Motion
79684262
1-1/8 - 8, 7" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1-1/8" Screw, 7B Class of Fit
MI ITEM #11765189
MFR #79684262
Price$321.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 8, 7" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1-1/8" Screw, 7B Class of Fit
MI ITEM #11765189
MFR #79684262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$321.48/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Screw Size
    1-1/8 in
  • Thread Size
    1-1/8 - 8

Details

  • Class
    7B
  • Fastener Standard
    ASTM A193
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    B7
  • Style
    Fully Threaded

Overview

Mfr description
79684262 79684262 1 1/8-8X7 4/PK B7 STUD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought