Motion
79690038 79690038 3/32 ER11 0.074-0.094

Value Collection
79690038 79690038 3/32 ER11 0.074-0.094

3/32" ER11 ER Collet;0.0005" TIR
MI ITEM #11765208
MFR #79690038 79690038 3/32 ER11 0.074-0.094
List Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690038 79690038 3/32 ER11 0.074-0.094

3/32" ER11 ER Collet;0.0005" TIR
MI ITEM #11765208
MFR #79690038 79690038 3/32 ER11 0.074-0.094

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.00/each for your price

Overview

Mfr description
79690038 79690038 3/32 ER11 0.074-0.094
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Specifications

  • Collet Series
    ER11
  • Maximum Collet Capacity
    0.1250 in
  • Minimum Collet Capacity
    0.1053 in
  • PSC Code
    5136
  • Size
    3/32 in
  • Size Range
    3/32 in
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text