Motion
79690046 79690046 1/8 ER11 0.105 - 0.125

Value Collection
79690046 79690046 1/8 ER11 0.105 - 0.125

1/8" ER11 ER Collet;0.0005" TIR
MI ITEM #11765209
MFR #79690046 79690046 1/8 ER11 0.105 - 0.125
List Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690046 79690046 1/8 ER11 0.105 - 0.125

1/8" ER11 ER Collet;0.0005" TIR
MI ITEM #11765209
MFR #79690046 79690046 1/8 ER11 0.105 - 0.125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.60/each for your price

Overview

Mfr description
79690046 79690046 1/8 ER11 0.105 - 0.125
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Specifications

  • Collet Series
    ER11
  • Maximum Collet Capacity
    0.1874 in
  • Minimum Collet Capacity
    0.1677 in
  • PSC Code
    5136
  • Size
    1/8 in
  • Size Range
    1/8 in
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought