Motion
79690079 79690079 1/4 ER11 0.230 - 0.250

Value Collection
79690079 79690079 1/4 ER11 0.230 - 0.250

1/4" ER11 ER Collet;0.0005" TIR
MI ITEM #11765212
MFR #79690079 79690079 1/4 ER11 0.230 - 0.250
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690079 79690079 1/4 ER11 0.230 - 0.250

1/4" ER11 ER Collet;0.0005" TIR
MI ITEM #11765212
MFR #79690079 79690079 1/4 ER11 0.230 - 0.250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.60/each

Specifications

Dimensions

  • Size
    1/4 in
  • Size Range
    1/4 in

Details

  • Collet Series
    ER11
  • Maximum Collet Capacity
    0.0312 in
  • Minimum Collet Capacity
    0.0115 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet

Overview

Mfr description
79690079 79690079 1/4 ER11 0.230 - 0.250
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought