Motion
79690111 79690111 ER16 1/16 .043-.063 ER

Value Collection
79690111 79690111 ER16 1/16 .043-.063 ER

1/16" ER16 ER Collet;0.0005" TIR
MI ITEM #11765214
MFR #79690111 79690111 ER16 1/16 .043-.063 ER
List Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690111 79690111 ER16 1/16 .043-.063 ER

1/16" ER16 ER Collet;0.0005" TIR
MI ITEM #11765214
MFR #79690111 79690111 ER16 1/16 .043-.063 ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.00/each for your price

Overview

Mfr description
79690111 79690111 ER16 1/16 .043-.063 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Specifications

  • Collet Series
    ER16
  • Maximum Collet Capacity
    0.0940 in
  • Minimum Collet Capacity
    0.0740 in
  • PSC Code
    5136
  • Size
    1/16 in
  • Size Range
    1/16 in
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought