Motion
79690152 79690152 ER16 7/32 .179-.219 ER

Value Collection
79690152 79690152 ER16 7/32 .179-.219 ER

7/32" ER16 ER Collet;0.0005" TIR
MI ITEM #11765218
MFR #79690152 79690152 ER16 7/32 .179-.219 ER
List Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690152 79690152 ER16 7/32 .179-.219 ER

7/32" ER16 ER Collet;0.0005" TIR
MI ITEM #11765218
MFR #79690152 79690152 ER16 7/32 .179-.219 ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.60/each for your price

Overview

Mfr description
79690152 79690152 ER16 7/32 .179-.219 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Specifications

  • Collet Series
    ER16
  • Maximum Collet Capacity
    0.2500 in
  • Minimum Collet Capacity
    0.2106 in
  • PSC Code
    5136
  • Size
    7/32 in
  • Size Range
    7/32 in
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text