Motion
79690178 79690178 ER16 5/16 .273-.312 ER

Value Collection
79690178 79690178 ER16 5/16 .273-.312 ER

5/16" ER16 ER Collet;0.0005" TIR
Mi Item #11765220
MFR #79690178 79690178 ER16 5/16 .273-.312 ER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690178 79690178 ER16 5/16 .273-.312 ER

5/16" ER16 ER Collet;0.0005" TIR
Mi Item #11765220
MFR #79690178 79690178 ER16 5/16 .273-.312 ER

Mfr description
79690178 79690178 ER16 5/16 .273-.312 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    5/16 in
  • Size Range
    5/16 in

Details

  • Collet Series
    ER16
  • Maximum Collet Capacity
    0.3437 in
  • Minimum Collet Capacity
    0.3043 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)