Motion
79690186 79690186 ER16 11/32 .304-.344 E

Value Collection
79690186 79690186 ER16 11/32 .304-.344 E

11/32" ER16 ER Collet;0.0005" TIR
MI ITEM #11765221
MFR #79690186 79690186 ER16 11/32 .304-.344 E
List Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690186 79690186 ER16 11/32 .304-.344 E

11/32" ER16 ER Collet;0.0005" TIR
MI ITEM #11765221
MFR #79690186 79690186 ER16 11/32 .304-.344 E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.60/each for your price

Overview

Mfr description
79690186 79690186 ER16 11/32 .304-.344 E
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Specifications

  • Collet Series
    ER16
  • Maximum Collet Capacity
    0.3750 in
  • Minimum Collet Capacity
    0.3356 in
  • PSC Code
    5136
  • Size
    11/32 in
  • Size Range
    11/32 in
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text