Motion
79690194 79690194 ER16 3/8 .336-.375 ER

Value Collection
79690194 79690194 ER16 3/8 .336-.375 ER

3/8" ER16 ER Collet;0.0005" TIR
Mi Item #11765222
MFR #79690194 79690194 ER16 3/8 .336-.375 ER
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690194 79690194 ER16 3/8 .336-.375 ER

3/8" ER16 ER Collet;0.0005" TIR
Mi Item #11765222
MFR #79690194 79690194 ER16 3/8 .336-.375 ER

Mfr description
79690194 79690194 ER16 3/8 .336-.375 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.60/each

Specifications

Dimensions

  • Size
    3/8 in
  • Size Range
    3/8 in

Details

  • Collet Series
    ER16
  • Maximum Collet Capacity
    0.0622 in
  • Minimum Collet Capacity
    0.0425 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)