Motion
79690244 79690244 ER207/32 .179-.219 ER

Value Collection
79690244 79690244 ER207/32 .179-.219 ER

7/32" ER20 ER Collet;0.0005" TIR
Mi Item #11765227
MFR #79690244 79690244 ER207/32 .179-.219 ER
Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690244 79690244 ER207/32 .179-.219 ER

7/32" ER20 ER Collet;0.0005" TIR
Mi Item #11765227
MFR #79690244 79690244 ER207/32 .179-.219 ER

Mfr description
79690244 79690244 ER207/32 .179-.219 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.63/each

Specifications

Dimensions

  • Size
    7/32 in
  • Size Range
    7/32 in

Details

  • Collet Series
    ER20
  • Maximum Collet Capacity
    0.2500 in
  • Minimum Collet Capacity
    0.2106 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)