Motion
79690285 79690285 ER20 3/8 .336-.375 ER

Value Collection
79690285 79690285 ER20 3/8 .336-.375 ER

3/8" ER20 ER Collet;0.0005" TIR
MI ITEM #11765232
MFR #79690285 79690285 ER20 3/8 .336-.375 ER
Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690285 79690285 ER20 3/8 .336-.375 ER

3/8" ER20 ER Collet;0.0005" TIR
MI ITEM #11765232
MFR #79690285 79690285 ER20 3/8 .336-.375 ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.63/each

Specifications

Dimensions

  • Size
    3/8 in
  • Size Range
    3/8 in

Details

  • Collet Series
    ER20
  • Maximum Collet Capacity
    0.4059 in
  • Minimum Collet Capacity
    0.3356 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet

Overview

Mfr description
79690285 79690285 ER20 3/8 .336-.375 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought