Motion
79690319 79690319 ER20 1/2 .461-.500 ER

Value Collection
79690319 79690319 ER20 1/2 .461-.500 ER

1/2" ER20 ER Collet;0.0005" TIR
MI ITEM #11765235
MFR #79690319 79690319 ER20 1/2 .461-.500 ER
List Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690319 79690319 ER20 1/2 .461-.500 ER

1/2" ER20 ER Collet;0.0005" TIR
MI ITEM #11765235
MFR #79690319 79690319 ER20 1/2 .461-.500 ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.63/each for your price

Overview

Mfr description
79690319 79690319 ER20 1/2 .461-.500 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Specifications

  • Collet Series
    ER20
  • Maximum Collet Capacity
    0.0622 in
  • Minimum Collet Capacity
    0.0425 in
  • PSC Code
    5136
  • Size
    1/2 in
  • Size Range
    1/2 in
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text